Zoro Homepage

Fuel Nozzle, Diesel, HD, 1HS, Green

  • Mfr # 026810N-03

  • Zoro # G7052179


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Operation
Auto
Inlet
1 in NPT
Length
16 in
Outlet
1 in
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026810N-03
Zoro #
G7052179
UPC #
845660171185
Country of Origin
United States

Dimensions

Length
16 in
Inlet Size
1 in
Overall Length
13 3/4 in
Spout Discharge Size
7/8 in
Spout Outside Diameter
1 1/8 in
Spout Length
7 1/4 in

Description

Fuel Nozzle, Overall Length 13 3/4 in, Primary Color Green, For Use With Diesel, Compatible Chemicals Diesel, Includes Not Applicable, Spout Material Aluminum, Agency Compliance cULus, ISO, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size Not Applicable, Spout Discharge Size Not Applicable, Spout Length 7 in, Inlet Type NPT, Inlet Size 1 in, Nozzle Operation Automatic, Spout Connection Type Not Applicable, Metered No, For Media Type Diesel, Cover Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.