Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Nozzle, Diesel, High Flow, 1GS, Green

  • Mfr # 045710N-03

  • Zoro # G7088046


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Operation
Auto
Inlet
1 in NPT
Length
16 in
Outlet
1 in
Material
Aluminum, Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
045710N-03
Zoro #
G7088046
UPC #
845660172274
Country of Origin
United States

Dimensions

Length
16 in
Inlet Size
1 in
Overall Length
13 5/8 in
Spout Discharge Size
7/8 in
Spout Length
7 1/4 in
Spout Outside Diameter
1 1/8 in

Details

Item
Fuel Nozzle
Operation
Auto
Inlet
1 in NPT
Outlet
1 in
Material
Aluminum, Polymer
Max. Pressure
50 psi
For Use With
Diesel
Nozzle Material
Aluminum
Application
Diesel
Includes
Hook, Three-Notch Hold Open Clip
Type
Heavy Duty
Metered
No
Agency Compliance
ISO
Nozzle Operation
Automatic
For Media Type
Diesel
Max. Operating Pressure
50 psi
Spout Material
Aluminum
Spout Shape
Curved
Compatible Chemicals
Diesel
Inlet Type
NPT
Number of Latch Positions
3
Flow Rate - Maximum
25.5 gpm
Cover Color
Green

Description

Fuel Nozzle, Overall Length 13 5/8 in, Features Automatic shut-off Heavy Duty Diesel Fuel Nozzle with two Notch Hold Open Clip for farm and 12V skid tanks., Primary Color Green, For Use With Diesel, Compatible Chemicals Diesel, Includes Not Applicable, Spout Material Aluminum, Agency Compliance ISO, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size Not Applicable, Spout Discharge Size Not Applicable, Spout Length 7 in, Inlet Type NPT, Inlet Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.