Zoro Homepage

Fuel Nozzle, Gray, 7 in Aluminum Spout

  • Mfr # 652310N

  • Zoro # G616546548


product price: $1,294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652310N
Zoro #
G616546548
UPC #
-
Country of Origin
United States

Details

Item
Fuel Nozzle

Description

Fuel Nozzle, Overall Length 15 1/4 in, Features 1690/1691 Nozzle Shuts off when the Container is Full, Design includes a Self-Adjusting Stem Packing, Designed with Extra Large Hand Opening to Accommodate Gloves or Mittens, Equipped with Dual Poppets for Easy Opening, Primary Color Gray, Includes Not Applicable, Spout Material Aluminum, Nozzle Material Aluminum, Spout Connection Size 1 1/2 in, Spout Discharge Size Not Applicable, Spout Length 7 in, Inlet Type NPT, Inlet Size 1 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.