SUNVISOR, 4PK
Mfr # 2854113
Zoro # G522603830
product price: $91.49
/pk 4, $22.87/ea
Free Shipping & Returns
Key Features
Mounting Location
Outside Channel
Installation Type
Tape-On
Color
Smoke
Style
Low Profile
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2854113
Zoro #
G522603830
UPC #
-
Country of Origin
United States
Details
Mounting Location
Outside Channel
Installation Type
Tape-On
Color
Smoke
Style
Low Profile
Material
Acrylic
Description
Vehicle Fitment: 2024-2026 Nissan Navara; Low Profile; Tape-On; Smoke; Acrylic; Set Of 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.