Zoro Homepage

Beam, 3 in H, 48 in W, 2 1/2 in D

  • Mfr # IBX30048

  • Zoro # G6888357


product price: $36.59
/ea

Key Features

Pallet Rack Item
Beam
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Overall Height
3 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBX30048
Zoro #
G6888357
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
48 in
Overall Depth
2 1/2 in
Beam Step Height
1 1/2 in
Beam Height
3 in
Beam Step Depth
3/4 in
Width
48"
Height
3"

Details

Pallet Rack Item
Beam
Item
Beam
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Capacity per Shelf
7383 lb.
Color
Orange
Material
Steel
Standards
RMI
Beam Gauge
16 ga
Load Capacity
7580 lb.
Finish
Polyurethane
Pallet Rack Beam Style
Step Beam
Includes
Bowlock Safety Clip
Pallet Rack Metal Forming Type
Roll Formed
Pallet Rack Connection Type
Teardrop
Beam Style
Step Beam

Description

Teardrop Step Beam, 16 ga, Beam Height 3 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 3 in, Overall Width 48 in, 6,840 lb Load Capacity, Steel, Polyurethane, Orange, Bowlock Safety Clip, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.