Cross Bar, Teardrop, 1 5/8 in H, 3 in W, 42 in D, Gray
Mfr # A1042G
Zoro # G1981850
product price:Â $14.62
/eaKey Features
Pallet Rack Construction
Teardrop
Overall Height
1 5/8 in
Overall Width
3 in
Capacity per Shelf
990 lb
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1042G
Zoro #
G1981850
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 5/8 in
Overall Width
3 in
Overall Depth
42 in
Height
7 ft.
Depth
42"
Details
Pallet Rack Construction
Teardrop
Capacity per Shelf
990 lb
Color
Gray
Item
Cross Bar
Finish
Galvanized
Pallet Rack Accessory Item
Cross Bar
Includes
teck screwed to the beams
Material
Steel
Standards
RMI
Load Capacity
5.13 lb.
For Use With
Step Beams
Description
Cross Bar, Overall Depth 42 in, Overall Height 1 5/8 in, Overall Width 3 in, Steel, Gray, Galvanized, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.