Husky Rack & Wire

Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 126 in W, 48 in D


product price: $567.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Pallet Rack Construction Teardrop
  • Pallet Rack Style Roll Formed
  • Overall Height 10 ft
  • Capacity per Shelf 4,062 lb
  • Number of Shelves 2
See all product information

Product Information

Dimensions

Overall Height 10 ft
Overall Width 126 in
Overall Depth 48 in
Usable Width 10 ft
Beam Height 4 3/8 in
Beam Step Height 1 1/2 in
Beam Step Depth 3/4 in
Footplate Width 4 1/4 in
Footplate Depth 4 in

Details

Pallet Rack Item Starter Unit
Item Pallet Rack Starter Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Capacity per Shelf 4,062 lb
Number of Shelves 2
Color Green/Orange
Includes (2) Uprights, (4) Beams
Footplates 4 in x 4 1/4 in
Load Capacity 21,450 lb @ 36 in Vertical Beam Spacing
Pallet Rack Beam Style Step Beam
Standards RMI
Finish Polyurethane
Upright Gauge 14 ga
Material Steel
Beam Gauge 16 ga
Pallet Rack Configuration Starter
Connection Type Teardrop
Upright Load Capacity @ 36 in 21,450 lb
Number of Levels 2
Includes Decking No
Load Capacity per Shelf 4,190 lb
Beam Style Step Beam
Whole Unit Load Capacity 8,124 lb
Metal Forming Type Roll Formed

Description

Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 48 in, Overall Height 10 ft, Overall Width 126 in, Load Capacity per Shelf 4,190 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, No, Number of Levels 2, Whole Unit Load Capacity 8,124 lb, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.