Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 16 ft H, 102 in W, 42 in D, Green/Orange

  • Mfr # 244219243096S

  • Zoro # G3787703


product price:  $708.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
16 ft
Overall Depth
42 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
244219243096S
Zoro #
G3787703
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 ft
Overall Width
102 in
Overall Depth
42 in
Usable Width
8 ft
Beam Step Height
1 1/2 in
Beam Height
4 3/8 in
Beam Step Depth
3/4 in
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
6,111 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Starter Unit
Standards
RMI
Pallet Rack Item
Starter Unit
Load Capacity
29,410 lb @ 36 in Vertical Beam Spacing
Includes
(2) Uprights, (4) Beams
Footplates
4 in x 4 1/4 in
Material
Steel
Finish
Polyurethane
Upright Gauge
14 ga
Beam Gauge
16 ga
Pallet Rack Beam Style
Step Beam
Pallet Rack Configuration
Starter
Metal Forming Type
Roll Formed
Connection Type
Teardrop
Beam Style
Step Beam
Upright Load Capacity @ 36 in
29,410 lb
Includes Decking
No
Number of Levels
2
Load Capacity per Shelf
6,270 lb
Whole Unit Load Capacity
12,222 lb

Description

Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 16 ft, Overall Width 102 in, Load Capacity per Shelf 6,270 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 29,410 lb, No, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.