This item is Discontinued.

Husky Rack & Wire Secured Shelving Enclosure, 62-1/2 x 72In SWL481872

Secured Shelving Enclosure, 62-1/2 x 72In (Discontinued)

  • Mfr # SWL481872
  • Zoro # G9938607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWL481872
Zoro #
G9938607
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
75 in
Overall Width
62 1/2 in
Overall Depth
26 1/4 in
Base Plate Width
2-1/2"
Panel Width
62-1/2"
Post Height
6 ft. 3"
Base Plate Depth
7-1/2"
Panel Height
6.0 ft.

Details

Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
1
Material
Steel
For Use With
Shelving
Gauge
10 ga
Door Type
Sliding
Item
Enclosure Kit
Color
Gray
Finish
Polyurethane
Includes
(2) Back Panels, (4) End Panels, (4) Posts, Anchor Bolts, Ceiling Panel, Door, Drive Pins
Footplates
2 1/2 x 7 1/2 in
Wire Room Components
Wire Shelving Enclosure

Description

Enclosure Kit, Gray, Polyurethane, Steel, Number of Shelving Bays 1, Overall Depth 26 1/4 in, Overall Height 75 in, Overall Width 62 1/2 in, Door Type Sliding, 10 ga, Includes (2) Back Panels, (4) End Panels, (4) Posts, Anchor Bolts, Ceiling Panel, Door, Drive Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.