This item is Discontinued.

Husky Rack & Wire Secured Shelving Enclosure, 74-1/2 x 84In SWL603684

Secured Shelving Enclosure, 74-1/2 x 84In (Discontinued)

  • Mfr # SWL603684
  • Zoro # G9938494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWL603684
Zoro #
G9938494
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
87 in
Overall Width
74 1/2 in
Overall Depth
44 1/2 in
Panel Width
74-1/2"
Panel Height
7.0 ft.
Post Height
7 ft. 3"
Base Plate Depth
7-1/2"
Base Plate Width
2-1/2"

Details

Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
1
Material
Steel
Includes
(2) Back Panels, (4) End Panels, (4) Posts, Anchor Bolts, Ceiling Panel, Door, Drive Pins
For Use With
Shelving
Color
Gray
Item
Enclosure Kit
Finish
Polyurethane
Footplates
2 1/2 x 7 1/2 in
Door Type
Sliding
Wire Room Components
Wire Shelving Enclosure
Gauge
10 ga

Description

Enclosure Kit, Gray, Polyurethane, Steel, Number of Shelving Bays 1, Overall Depth 44 1/2 in, Overall Height 87 in, Overall Width 74 1/2 in, Door Type Sliding, 10 ga, Includes (2) Back Panels, (4) End Panels, (4) Posts, Anchor Bolts, Ceiling Panel, Door, Drive Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.