Shop HUSKY RACK & WIRE
See all product information
Create Account
Wedge Anchor, 1/2" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK
Mfr # I33536
Zoro # G8093928
product price:Â
$
73.15
/pk of 25, $2.93/ea
Key Features
Anchor Diameter
1/2"
Overall Length
4-3/4"
Material
Steel
Finish
Zinc Plated
Standards
RMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I33536
- Zoro #
- G8093928
- UPC #
- -
- Country of Origin
- United States
- Item
- Wedge Anchor
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- RMI
- Color
- Gray
- Capacity per Shelf
- 2,500 lb
- For Use With
- Pallet Rack
- Pallet Rack Accessory Item
- Floor Anchor
- Load Capacity
- 3,600 lb
Description
Floor Anchor, Overall Depth 1/2 in, Overall Height 4 3/4 in, Overall Width 1/2 in, 3,600 lb Load Capacity, Steel, Gray, Zinc-Plated, RMI, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.