Domestic Wedge Anchor, PK25
- Mfr # 7438SD1USA-PWR
- Zoro # G523958281
product price:Â
$
147.99
/pk of 25, $5.92/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Material Thickness
5 1/8 in
Material
Steel
Includes
Nuts and Washers
Industry Standards
Nut Width
0.9375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7438SD1USA-PWR
- Zoro #
- G523958281
- UPC #
- 0075352347226
- Country of Origin
- United States
- Item
- Wedge Anchor
- Material
- Steel
- Includes
- Nuts and Washers
- Industry Standards
- Compatible Material
- Concrete
- Thread Style
- Fully Threaded
- ICC Approval Type
- Cracked and Uncracked Concrete
- Series
- Power-Stud(R)+ SD1
- Finish
- Zinc-Plated
- Seismic Approved
- Yes
- System of Measurement
- Inch
- Features
- Anchor can be Installed Through Standard Fixture Holes, Anchor Design Allows for Follow-Up Expansion After Setting Under Tensile Loading, Consistent Performance in High and Low Strength Concrete, Length ID Code and Identifying Marking Stamped on Head of Each Anchor
- Wedge Anchor Type
- Wedge Expansion Anchor
- Traction Material
- Steel
Dimensions
- Maximum Material Thickness
- 5 1/8 in
- Nut Width
- 0.9375 in
- Overall Length
- 8 1/2 in
- Thread Length
- 6 1/2 in
- Thread Size
- 5/8"-11
- Anchor Diameter
- 5/8 in
- Minimum Installation Depth
- 2 3/4 in
- Drill Bit Size
- 5/8 in
- Washer Outside Diameter
- 1.3125 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 8 1/2 in, Thread Length 6 1/2 in, Material Steel, Finish Zinc-Plated, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Nut Width 0.9375 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.