Zoro Homepage

Upright Frame, 10 ft H, 3 in W, 42 in D, Green

  • Mfr # IU18420120

  • Zoro # G2005978


product price: $193.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
18,100 lb.
Overall Width
3 in
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IU18420120
Zoro #
G2005978
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
3 in
Overall Depth
42 in
Depth
42"
Height
120"
Width
3"
Footplate Depth
4 in
Footplate Width
4 1/4 in

Details

Item
Upright Frame
Load Capacity
18,100 lb.
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
Mounting
Floor
Material
Steel
Finish
Polyurethane
Includes
3 in x 1 5/8 in Post
Pallet Rack Style
Roll Formed
Standards
RMI
Pallet Rack Construction
Teardrop
Footplates
4 in x 4 1/4 in
Upright Gauge
14
Pallet Rack Item
Upright Frame

Description

Upright Frame, Overall Depth 42 in, Overall Height 10 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 21,450 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 1 5/8 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.