This item is Discontinued.

Husky Rack & Wire Wire Partition Sliding Door, 6 ft x 10 ft W5406000-10000

Wire Partition Sliding Door, 6 ft x 10 ft (Discontinued)

  • Mfr # W5406000-10000
  • Zoro # G6398944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W5406000-10000
Zoro #
G6398944
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
72 in
Door Height
120 in
Door Width
72 in
Overall Depth
2 in
Wire Mesh Opening Width
2 1/2 in
Wire Mesh Opening HxW
2 1/2 in x 2 1/2 in
Overall Dimensions
10 ft H x 72 in W x 2 in D
Wire Thickness
10 ga
For Maximum Door Opening Width
6 ft
Wire Mesh Opening Height
2 1/2 in

Details

Wire Room Components
Wire Partition Doors
Item
Sliding Door
Material
Steel
Gauge
10 ga
Finish
Powder Coated
Includes
Hardware
For Use With
Wireway Husky Product Only
Door Type
Sliding
Color
Gray
Compatible Brand and Series
Wireway Husky
Opening Type
Sliding
Product Type
Slide Door
Mounting Hardware Included
Drive Pins/Mounting Hardware Included
Component1
Sliding Door
Includes Mounting Hardware
Yes
Method of Construction
Woven
Component Type
Sliding Door
Component2
Sliding Door

Description

Slide Door, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 2 1/2 in, Powder Coated, Overall Height 10 ft, Overall Depth 2 in, Overall Width 72 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included Drive Pins/Mounting Hardware Included, For Maximum Door Opening Width 6 ft, Method of Construction Woven, Compatible Brand and Series Wireway Husky, Door Height 120 in, Door Width 72 in, Includes Hardware, Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.