This item is Discontinued.

Husky Ratcheting SAE Combination Wrench Set HRW11PCSAE

Ratcheting SAE Combination Wrench Set (Discontinued)

  • Mfr # HRW11PCSAE
  • Zoro # G810080732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRW11PCSAE
Zoro #
G810080732
UPC #
037103340375
Country of Origin
United States

Description

Husky Ratcheting Wrenches feature a 12-point design pattern to help prevent fastener damage and increase torque. Their slim design fits into tight spaces where other wrenches may not fit. The polished chrome finish provides corrosion resistance.Set includes 11 ratcheting wrenches covering sizes 1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 7/8 in., 15/16 in.Alloy steel construction provides durability and long-lasting performanceRatcheting box-ends need only a 5° arc swing to turn fastener0° offset box-end allows for maximum clearance in tight spacesOpen-end allows the wrench to be slid into position from the side of the fastenerWrenches feature off-corner loading to help prevent the rounding of fastenersBox-end provides additional leverage and less likelihood of slipping when used on hard-to-remove fastenersFull polished chrome finish easily wipes clean of oil and dirtLarge hard stamped size markings allow for easy identificationMeets or exceeds ANSI standardsCall 1-888-HD-HUSKY for customer service and support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.