Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe-T-Break For Def Hose, 3/4 in bspp, An

  • Mfr # 012659

  • Zoro # G414533917


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Blue
For Use With
For use with DEF Hoses
Includes
Scuff Guard
Features
100% DEF Compatible Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012659
Zoro #
G414533917
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4" M NPTF X 3/4" F NPTF

Details

Item
Safe-T-Break For Def Hose,3/4 in bspp,An
Material
Aluminum
Color
Blue
For Use With
For use with DEF Hoses
Includes
Scuff Guard
Features
100% DEF Compatible Parts

Description

Safe-T-Break For Def Hose,3/4 in bspp,An

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.