Shop HUSKY RACK & WIRE
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D
- Mfr # IBX48120
- Zoro # G100404231
product price:Â
$
88.19
/ea
Key Features
Beam Gauge
16 ga
Color
Orange
Load Capacity
5,360 lb
Overall Depth
2 1/2 in
Overall Height
4 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBX48120
- Zoro #
- G100404231
- UPC #
- -
- Country of Origin
- United States
- Beam Gauge
- 16 ga
- Color
- Orange
- Load Capacity
- 5,360 lb
- Item
- Teardrop Step Beam
- Finish
- Polyurethane
- Standards
- RMI
- Material
- Steel
- Includes
- Bowlock Safety Clip
- Pallet Rack Connection Type
- Teardrop
- Beam Style
- Step Beam
- Pallet Rack Metal Forming Type
- Roll Formed
- Shell Material
- Steel
Description
Teardrop Step Beam, 16 ga, Beam Height 4 27/32 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 4 5/16 in, Overall Width 120 in, 5,360 lb Load Capacity, Steel, Polyurethane, Orange, Bowlock Safety Clip, RMI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.