Shop STEEL KING
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Channel Beam, 4 in H, 108 in W, 3 in D, Yellow
- Mfr # CB7XH400108BP52-48YW-2PK
- Zoro # G1999188
product price:Â
$
229.99
/pk of 2, $115.00/ea
Key Features
Pallet Rack Item
Beam
Beam Gauge
7 ga
Pallet Rack Construction
Bolted
Color
Yellow
Pallet Rack Style
Structural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB7XH400108BP52-48YW-2PK
- Zoro #
- G1999188
- UPC #
- -
- Country of Origin
- United States
- Pallet Rack Item
- Beam
- Beam Gauge
- 7 ga
- Pallet Rack Construction
- Bolted
- Color
- Yellow
- Pallet Rack Style
- Structural
- Load Capacity
- 5,660 lb
- Capacity per Shelf
- 3610 lb.
- Item
- Channel Beam
- Finish
- Powder Coated
- Mounting
- Floor
- Load Capacity with Beam Tie
- 8820 lb.
- Material
- Steel
- Standards
- RMI
- Pallet Rack Beam Style
- Channel Beam
- Includes
- Hardware
- Pallet Rack Connection Type
- Bolted
- Pallet Rack Metal Forming Type
- Structural
- Beam Style
- Channel
- Duty Rating
- Heavy-Duty
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Overall Depth
- 3 in
- Overall Height
- 4 in
- Overall Width
- 108 in
- Beam Height
- 4 in
- Width
- 108"
- Height
- 4"
Description
Channel Beam, 7 ga, Beam Height 4 in, Channel Beam Style, Bolted Pallet Rack Connection Type, Structural Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 4 in, Overall Width 108 in, 5,660 lb Load Capacity, Duty Rating Heavy-Duty, Steel, Powder Coated, Yellow, Hardware, RMI, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.