Shop HUSKY TOWING

30811; Hub and Drum Bearing Kit; 12 x 2 Inch; 6000 lb Capacity

  • Mfr # 30811

  • Zoro # G109021835


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30811
Zoro #
G109021835
UPC #
88805308118
Country of Origin
United States

Description

The Husky Towing 30811 hub and drum bearing kit is designed to support reliable braking and wheel operation on compatible trailer axles. Engineered to fit Axle Tek and Dexter hub and drum assemblies with a 12 inch by 2 inch configuration, this bearing kit is rated for a 6,000 pound axle capacity and is intended for 5-spoke demountable hub and drum setups. This kit includes one bearing cup and one bearing cone, providing the essential components needed for proper hub rotation and load support. The bearing features a cylindrical, sealed design that helps protect internal components from contamination while delivering consistent performance under towing loads. Because this kit services one side only, two kits are required for a complete axle replacement. Constructed for durability and precise fitment, the bearing is not pre-greased, allowing installers to apply the appropriate grease during installation based on axle and usage requirements. It does not include wheel studs, flange hardware, or snap rings, making it ideal for targeted replacement when only the bearing components are needed. Designed as a direct-fit replacement, the Husky Towing 30811 helps restore smooth hub operation and dependable braking performance without modification. Backed by a limited 1 year warranty, it reflects Husky Towing’s commitment to quality materials, compatibility with major axle brands, and reliable trailer service components.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.