31521; Round Spring Bar; 801-1200 lb Tongue Weight
- Mfr # 31521
- Zoro # G009001760
product price:Â
$
89.99
/ea
Key Features
Color
Black
Includes
Lift Chain
Material
Steel
Finish
Powder Coated
Tongue Weight
801 to 1200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31521
- Zoro #
- G009001760
- UPC #
- 88805315215
- Country of Origin
- China
- Color
- Black
- Includes
- Lift Chain
- Material
- Steel
- Finish
- Powder Coated
- Tongue Weight
- 801 to 1200 lb
Description
Husky Towing 31521 replacement round spring bar designed for Husky weight distribution hitch systems; engineered for trailers with tongue weights ranging from 801 lb to 1,200 lb; restores proper load distribution and towing stability when replacing worn or damaged components. Manufactured from high-strength steel for consistent load handling; includes lift chain for direct installation; compatible exclusively with Husky weight distribution systems using round bars; designed to evenly distribute trailer weight across tow vehicle axles; sold individually; durable construction supports long-term towing use; limited lifetime warranty; Prop 65 warning applies.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.