Shop HUSKY TOWING
See all product information
Create Account
69546C; Class III Receiver Hitch; 2 in Round Tube; 3,500 lb
- Mfr # 69546C
- Zoro # G806992292
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Receiver Size
2 Inch
Color
Black
Material
Steel
Class
III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69546C
- Zoro #
- G806992292
- UPC #
- 880268151085
- Country of Origin
- United States
- Finish
- Powder Coated
- Color
- Black
- Material
- Steel
- Class
- III
- Weight Carrying Tongue Weight
- 525 lb
- Construction
- Round Tube Welded
- Weight Carrying Capacity
- 3500 lb
- Weight Distributing Tongue Weight
- 0 lb
- Weight Distributing Capacity
- 0 lb
Dimensions
- Receiver Size
- 2 Inch
Description
Husky Towing 69546C rear-mounted Class III receiver hitch designed for vehicle-specific applications; features a 2 in receiver opening; supports 3,500 lb weight carrying capacity and 525 lb tongue weight; intended for light-to-moderate towing requirements while maintaining proper fit and stability. Manufactured from steel using round tube construction; black powder-coated finish provides corrosion resistance; receiver included; mounting hardware included; attachment location rear; drilling required for installation; hitch class III; maximum tongue weight 525 lb; compatible with standard 2 in hitch-mounted accessories; color black; finish powder coated; limited 1-year warranty; Prop 65 compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.