Shop HUSKY TOWING
See all product information
Create Account
69456C; Class III Receiver Hitch; 2 in Square Tube; 6,000 lb Capacity
- Mfr # 69456C
- Zoro # G406124338
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Receiver Size
2 Inch
Color
Black
Material
Steel
Finish
Powder Coated
Weight Carrying Capacity
6000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69456C
- Zoro #
- G406124338
- UPC #
- 880268150583
- Country of Origin
- United States
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Carrying Capacity
- 6000 lb
- Weight Carrying Tongue Weight
- 600 lb
- Weight Distributing Capacity
- 10000 lb
- Class
- III
- Construction
- Square Tube Welded
- Weight Distributing Tongue Weight
- 1000 lb
Dimensions
- Receiver Size
- 2 Inch
Description
Husky Towing 69456C rear-mounted Class III receiver hitch with 2 in receiver opening; supports 6,000 lb weight carrying capacity with 600 lb tongue weight; rated for 10,000 lb weight distributing capacity with 1,000 lb distributing tongue weight; designed for reliable towing performance. Square tube steel construction; black powder-coated finish for corrosion resistance; receiver included; mounting hardware included; bolt-on installation; drilling not required; attachment location rear; compatible with standard 2 in hitch accessories; limited 1-year warranty; Prop 65 compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.