Shop VEVOR
See all product information
Create Account
Car Tow Cable Towing Strap Rope 36000 lbs 30 ft 3.35" Emergency Heavy Duty
- Mfr # LC-RK02
- Zoro # G123371817
product price:Â
$
45.39
/ea
Key Features
Tow Strap Thickness
0.14 in (3.5 mm)
Material
Polyester
Height
4.53 in
Breaking Strength
36,000 lbs (16,329 kg)
Width
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-RK02
- Zoro #
- G123371817
- UPC #
- 197988391555
- Country of Origin
- China
Dimensions
- Tow Strap Thickness
- 0.14 in (3.5 mm)
- Height
- 4.53 in
- Width
- 12.6 in
- Length
- 12.6 in
Details
- Material
- Polyester
- Breaking Strength
- 36,000 lbs (16,329 kg)
- Item
- Tow Strap
Description
VEVOR Heavy Duty Tow Strap Recovery Kit 3" x 30 ft (MBS-36,000 lbs) Tree Saver Winch Strap, Triple Reinforced Loop & Protective Sleeves & Storage Bag , 3/4" D-Ring Shackles, for Truck Jeep SUV ATV
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.