Shop HUSKY TOWING
See all product information
Create Account
69470C; Class III Round Tube Trailer Hitch; 2 Inch Receiver; 3500 LB
- Mfr # 69470C
- Zoro # G006124363
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Receiver Size
2 Inch
Material
Steel
Color
Black
Weight Distributing Capacity
4000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69470C
- Zoro #
- G006124363
- UPC #
- 880268122245
- Country of Origin
- United States
- Finish
- Powder Coated
- Material
- Steel
- Color
- Black
- Weight Distributing Capacity
- 4000 lb
- Class
- III
- Construction
- Round Tube Welded
- Weight Distributing Tongue Weight
- 525 lb
- Weight Carrying Tongue Weight
- 525 lb
- Weight Carrying Capacity
- 3500 lb
Dimensions
- Receiver Size
- 2 Inch
Description
The Husky Towing 69470C Class III round tube trailer hitch is designed to provide dependable towing performance for light- to medium-duty applications. Featuring a 2 inch receiver, this hitch supports a weight carrying capacity of up to 3,500 pounds with a maximum tongue weight of 525 pounds, making it well suited for utility trailers, small campers, and other common towing needs.
Constructed from heavy-duty steel, the hitch uses a round tube design to deliver strength and durability while maintaining a clean, factory-style appearance. The black powder-coated finish adds corrosion resistance and helps protect the hitch from road debris, moisture, and long-term environmental exposure. Designed for rear mounting, this hitch integrates securely with the vehicle frame for stable towing performance.
When used with a compatible weight distribution system, the Husky Towing 69470C increases towing capability to a gross trailer weight of 4,000 pounds while maintaining a 525 pound weight distributing tongue weight rating. This added flexibility allows the hitch to adapt to different towing setups while maintaining proper load balance and control.
Installation is straightforward and does not require drilling, helping reduce installation time and complexity. All required mounting hardware is included, making it suitable for professional installers and experienced do-it-yourself users. Backed by a limited 1 year warranty, the Husky Towing 69470C reflects Husky Towing’s commitment to durable construction, precise engineering, and reliable towing solutions.
Constructed from heavy-duty steel, the hitch uses a round tube design to deliver strength and durability while maintaining a clean, factory-style appearance. The black powder-coated finish adds corrosion resistance and helps protect the hitch from road debris, moisture, and long-term environmental exposure. Designed for rear mounting, this hitch integrates securely with the vehicle frame for stable towing performance.
When used with a compatible weight distribution system, the Husky Towing 69470C increases towing capability to a gross trailer weight of 4,000 pounds while maintaining a 525 pound weight distributing tongue weight rating. This added flexibility allows the hitch to adapt to different towing setups while maintaining proper load balance and control.
Installation is straightforward and does not require drilling, helping reduce installation time and complexity. All required mounting hardware is included, making it suitable for professional installers and experienced do-it-yourself users. Backed by a limited 1 year warranty, the Husky Towing 69470C reflects Husky Towing’s commitment to durable construction, precise engineering, and reliable towing solutions.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.