Shop HUSKY TOWING
See all product information
Create Account
69662C; Class III Receiver Hitch; 2 in; 5000 lb
- Mfr # 69662C
- Zoro # G409001636
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Color
Gloss Black
Finish
Powder Coated
Material
Steel
Receiver Size
2 Inch
Weight Capacity
5000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69662C
- Zoro #
- G409001636
- UPC #
- 880268190336
- Country of Origin
- United States
- Color
- Gloss Black
- Finish
- Powder Coated
- Material
- Steel
- Weight Capacity
- 5000 lb
- Construction
- Square Tube Welded
- Tongue Weight
- 500 lb
Dimensions
- Receiver Size
- 2 Inch
Description
Husky Towing 69662C Class III trailer hitch engineered with a vehicle-specific design for superior fit and towing reliability; precision welded with a seamless collar to enhance structural integrity and long-term performance.
Equipped with a 2 inch receiver opening; rated for 5,000 lb gross trailer weight and 500 lb tongue weight in weight carrying mode; square tube welded steel construction; rear attachment location; bolt-on installation with no drilling required; mounting hardware included; powder coated gloss black finish resists corrosion; open-back receiver design allows for easy cleaning; hitch does not include ball mount; tested to SAE J684 standards; limited warranty; Prop 65 warning applies.
Equipped with a 2 inch receiver opening; rated for 5,000 lb gross trailer weight and 500 lb tongue weight in weight carrying mode; square tube welded steel construction; rear attachment location; bolt-on installation with no drilling required; mounting hardware included; powder coated gloss black finish resists corrosion; open-back receiver design allows for easy cleaning; hitch does not include ball mount; tested to SAE J684 standards; limited warranty; Prop 65 warning applies.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.