Shop HUSKY TOWING
Create Account
69472C; Class III Receiver Hitch; 2 Inch Square Tube; 5000 lb Capacity; Black
- Mfr # 69472C
- Zoro # G506992257
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69472C
- Zoro #
- G506992257
- UPC #
- 880268150675
- Country of Origin
- United States
Description
Husky Towing 69472C is a Class III rear-mounted receiver hitch featuring a 2 inch square tube receiver designed for reliable towing and weight distribution applications. Constructed from durable steel with a black powder coated finish, this hitch offers a 5000 pound weight carrying capacity with a 500 pound tongue weight rating, and a 5500 pound weight distributing capacity with a 550 pound weight distributing tongue weight. It includes the receiver, mounting hardware, and utilizes a square tube welded construction for strength and stability. Designed for rear attachment, this hitch requires no drilling for installation and fits a 2 inch receiver size. The hitch is engineered for dependable performance, corrosion resistance, and long-term durability, and is backed by a limited 1 year warranty. Prop 65: WARNING-Cancer and Reproductive Harm, www.p65warnings.ca.gov. Husky Towing products are known for precision fit, high-quality materials, and proven towing performance across a full line of towing and hitch solutions.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.