Shop HUSKY TOWING
Create Account
69597C; Class III Square Tube Trailer Hitch; 2 Inch Receiver; 3500 lbs
- Mfr # 69597C
- Zoro # G006992207
product price:Â
$
229.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69597C
- Zoro #
- G006992207
- UPC #
- 880268151597
- Country of Origin
- United States
Description
The Husky Towing 69597C Class III square tube trailer hitch is designed to provide dependable towing performance for light- to medium-duty towing applications. Equipped with a 2 inch receiver, this hitch supports a weight carrying capacity of up to 3,500 pounds with a maximum tongue weight of 350 pounds, making it well suited for utility trailers, small campers, and general towing needs. Constructed from heavy-duty steel, the hitch features a square tube design that delivers strength, durability, and a clean, factory-style appearance once installed. The black powder-coated finish helps protect against corrosion, road debris, and environmental exposure, ensuring long-lasting performance and reliability. When paired with a compatible weight distribution system, the Husky Towing 69597C increases towing capability to a gross trailer weight of 4,000 pounds with a weight distributing tongue weight rating of 400 pounds. This added flexibility allows the hitch to accommodate a wider range of towing setups while maintaining proper load balance and control. Designed for rear mounting, installation does not require drilling, helping reduce installation time and complexity. All required mounting hardware is included for a straightforward and secure installation. Backed by a limited 1 year warranty, the Husky Towing 69597C reflects Husky Towing’s commitment to durable construction, precise engineering, and reliable towing solutions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.