69476C; Class III; Round Tube Trailer Hitch; 2 Inch Receiver; 3500 lb Capacity

  • Mfr # 69476C
  • Zoro # G906992222
product price: 
$
222.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69476C
Zoro #
G906992222
UPC #
26149125206
Country of Origin
United States

Description

The Husky Towing 69476C Class III round tube trailer hitch is engineered to provide reliable towing performance with a clean, vehicle-specific fit. Featuring a 2 inch receiver, this hitch supports up to 3,500 pounds gross trailer weight in weight-carrying applications and up to 5,000 pounds when used with a weight distribution system. Precision welded steel construction delivers long-lasting strength, while the durable black powder coat finish helps resist rust and corrosion for extended service life. An open-back receiver design allows for easy cleaning and maintenance, and the hitch installs at the rear of the vehicle without the need for drilling. Designed and tested to meet SAE J684 standards, this Husky hitch is a dependable solution for light to moderate towing needs and is backed by a limited 1-year warranty. Material: Steel; Color/Finish: Black powder coated; Hitch Class: III; Receiver Size: 2 inch; Receiver Included: Yes; Attachment Location: Rear; Construction: Round tube; Gross Towing Weight: 3,500 lb (weight carrying); Weight Carrying Tongue Weight: 350 lb; Weight Distributing Capacity: 5,000 lb; Weight Distributing Tongue Weight: 500 lb; Mounting Hardware Included: Yes; Drilling Required: No; Prop 65 Y/N: Yes; Prop 65 Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews