Shop HUSKY TOWING
Create Account
69491C; Class III Trailer Hitch; 2 Inch Receiver; 4000 lb Capacity
- Mfr # 69491C
- Zoro # G406992203
product price:Â
$
297.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69491C
- Zoro #
- G406992203
- UPC #
- 880268150767
- Country of Origin
- United States
Description
The Husky Towing 69491C Class III trailer hitch is built for dependable, everyday towing with a strong square tube design and a 2 inch receiver. Rated for up to 4,000 pounds of gross trailer weight and 400 pounds of tongue weight, this hitch is well suited for light- to mid-duty towing needs. Constructed from durable steel and finished in a corrosion-resistant black powder coat, it is designed to withstand road debris and harsh weather conditions. The precision-welded construction provides a secure, vehicle-mounted connection, while the rear attachment location ensures proper fit and towing stability. Mounting hardware is included to simplify installation, though drilling is required. Backed by Husky Towing’s reputation for quality and reliability, this hitch meets industry standards and is supported by a limited 1-year warranty. This Class III rear-mounted trailer hitch features a square tube steel construction with a black powder-coated finish. It includes a 2 inch receiver and mounting hardware, with the receiver included. The hitch is rated for a 4,000 pound gross towing capacity and a maximum tongue weight of 400 pounds. Installation requires drilling and is designed for rear attachment. The hitch is Prop 65 compliant with a required warning label and is intended for standard weight-carrying towing applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.