69641C; Class III Trailer Hitch; 2 Inch Receiver; 5000 lbs
- Mfr # 69641C
- Zoro # G706992217
product price:Â
$
319.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69641C
- Zoro #
- G706992217
- UPC #
- 880268180122
- Country of Origin
- United States
Description
The Husky Towing 69641C Class III trailer hitch is engineered with a vehicle-specific design to provide a precise, custom fit and dependable towing performance. Equipped with a 2 inch receiver, this hitch supports a weight carrying capacity of up to 5,000 pounds with a maximum tongue weight of 750 pounds, making it well suited for towing utility trailers, campers, and recreational equipment. Constructed from heavy-duty steel, the hitch features a round tube welded design that delivers excellent strength and long-term durability. The receiver opening is reinforced with a welded seamless collar, enhancing structural integrity under towing stress. An open-back receiver design allows for easy cleaning, helping prevent dirt and debris buildup that can interfere with accessory installation. For superior corrosion protection, the hitch is co-cured in a rust-resistant liquid Bonderite coating and finished with a durable black powder coat. This dual-layer protection shields the hitch inside and out from moisture, road salt, and harsh environmental conditions. All Husky receiver hitches are rigorously tested to meet SAE J684 safety standards, providing confidence and peace of mind when towing. When paired with a compatible weight distribution system, the Husky Towing 69641C increases towing capability to 6,000 pounds gross trailer weight while maintaining a 750 pound tongue weight rating. Designed for rear mounting, this hitch installs without drilling or cutting, and all required mounting hardware is included. Backed by a limited lifetime warranty, it reflects Husky Towing’s commitment to precision engineering, durable construction, and reliable towing solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.