69499C; Class III Receiver Hitch; 2 in Square Tube; 5,000 lb
- Mfr # 69499C
- Zoro # G506992363
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Receiver Size
2 Inch
Material
Steel
Color
Black
Finish
Powder Coated
Weight Carrying Capacity
5000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69499C
- Zoro #
- G506992363
- UPC #
- 880268150798
- Country of Origin
- United States
Dimensions
- Receiver Size
- 2 Inch
Details
- Material
- Steel
- Color
- Black
- Finish
- Powder Coated
- Weight Carrying Capacity
- 5000 lb
- Construction
- Square Tube Welded
- Weight Distributing Tongue Weight
- 800 lb
- Weight Distributing Capacity
- 8000 lb
- Weight Carrying Tongue Weight
- 500 lb
- Class
- III
Description
Husky Towing 69499C rear-mounted Class III receiver hitch with 2 in receiver opening; supports 5,000 lb weight carrying capacity with 500 lb tongue weight; rated for 8,000 lb weight distributing capacity with 800 lb distributing tongue weight.
Square tube steel construction; black powder-coated finish; receiver included; mounting hardware included; bolt-on installation; drilling not required; attachment location rear; limited 1-year warranty; Prop 65 compliant.
Square tube steel construction; black powder-coated finish; receiver included; mounting hardware included; bolt-on installation; drilling not required; attachment location rear; limited 1-year warranty; Prop 65 compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.