Shop HUSKY TOWING
See all product information
Create Account
69529C; Class III; Round Tube Trailer Hitch; 2 Inch Receiver; 6000 lbs
- Mfr # 69529C
- Zoro # G506992295
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Receiver Size
2 Inch
Material
Steel
Finish
Powder Coated
Weight Carrying Capacity
6000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69529C
- Zoro #
- G506992295
- UPC #
- 880268150965
- Country of Origin
- United States
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Carrying Capacity
- 6000 lb
- Weight Distributing Tongue Weight
- 900 lb
- Class
- III
- Construction
- Round Tube Welded
- Weight Distributing Capacity
- 8000 lb
- Weight Carrying Tongue Weight
- 900 lb
Dimensions
- Receiver Size
- 2 Inch
Description
The Husky Towing 69529C Class III trailer hitch is built to deliver reliable towing strength with a clean, vehicle-specific fit. Constructed from durable steel and finished with a black powder coat, this round tube receiver hitch is designed to resist corrosion while maintaining long-term structural integrity. Its 2 inch receiver opening supports a wide range of towing accessories, making it a versatile solution for everyday towing needs.
This hitch provides a weight carrying capacity of up to 6,000 pounds with a maximum tongue weight of 900 pounds, and when used with weight distribution equipment, it supports up to 8,000 pounds of gross trailer weight with a 900 pound tongue weight. The round tube construction offers excellent strength while maintaining a streamlined appearance under the vehicle. Designed for rear attachment, the hitch installs without drilling on compatible applications, helping reduce installation time.
Mounting hardware is included for convenience, and the hitch is engineered to meet industry towing standards for safe operation. Backed by a limited 1-year warranty, the Husky Towing 69529C is a dependable choice for drivers looking for solid performance, quality construction, and hassle-free installation.
This hitch provides a weight carrying capacity of up to 6,000 pounds with a maximum tongue weight of 900 pounds, and when used with weight distribution equipment, it supports up to 8,000 pounds of gross trailer weight with a 900 pound tongue weight. The round tube construction offers excellent strength while maintaining a streamlined appearance under the vehicle. Designed for rear attachment, the hitch installs without drilling on compatible applications, helping reduce installation time.
Mounting hardware is included for convenience, and the hitch is engineered to meet industry towing standards for safe operation. Backed by a limited 1-year warranty, the Husky Towing 69529C is a dependable choice for drivers looking for solid performance, quality construction, and hassle-free installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.