Shop HUSKY TOWING
Create Account
69533C; Class III Pocket Style Hitch; 2 Inch Receiver; 5000 lb Capacity
- Mfr # 69533C
- Zoro # G606992300
product price:Â
$
189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69533C
- Zoro #
- G606992300
- UPC #
- 880268151009
- Country of Origin
- United States
Description
The Husky Towing 69533C Class III Pocket Style Trailer Hitch is designed to deliver reliable towing performance with a clean, vehicle-specific fit. Built with a durable pocket-style steel construction, this hitch features a 2-inch receiver and supports up to 5,000 pounds of weight carrying capacity with a 500-pound tongue weight. When used with weight distribution equipment, it is rated for up to 5,500 pounds of gross trailer weight and a 550-pound tongue weight. Finished in a corrosion-resistant black powder coat, the hitch is built to withstand the demands of regular towing. The rear-mounted design allows for installation without drilling, and mounting hardware is included to simplify the process. Backed by a limited 1-year warranty, the Husky 69533C is a dependable choice for towing trailers and other compatible loads. Steel construction with black powder-coated finish; Class III hitch with 2-inch receiver; pocket-style construction; rear attachment location; weight carrying capacity of 5,000 pounds with 500-pound tongue weight; weight distributing capacity of 5,500 pounds with 550-pound tongue weight; receiver included; mounting hardware included; no drilling required; Prop 65 warning applies; limited 1-year warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.