Shop HUSKY TOWING
See all product information
Create Account
69544C; Class III Square Tube Trailer Hitch; 2" Receiver; 3500 lb Carrying Capacity
- Mfr # 69544C
- Zoro # G906992277
product price:
$
282.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Receiver Size
2 Inch
Finish
Powder Coated
Construction
Square Tube Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69544C
- Zoro #
- G906992277
- UPC #
- 880268151061
- Country of Origin
- United States
- Material
- Steel
- Color
- Black
- Finish
- Powder Coated
- Construction
- Square Tube Welded
- Weight Distributing Capacity
- 0 lb
- Class
- III
- Weight Carrying Capacity
- 3500 lb
- Weight Distributing Tongue Weight
- 0 lb
- Weight Carrying Tongue Weight
- 525 lb
Dimensions
- Receiver Size
- 2 Inch
Description
The Husky Towing 69544C Class III Trailer Hitch is a dependable towing solution engineered to deliver reliable performance with a clean, vehicle-specific rear-mounted fit. Designed for everyday towing needs, this hitch features a 2-inch receiver opening that supports a wide range of towing accessories, including ball mounts, cargo carriers, and bike racks.
Constructed from high-strength steel, the hitch utilizes a square tube welded design that provides excellent structural integrity and long-term durability. In weight carrying applications, the Husky Towing 69544C is rated for up to 3,500 lb gross trailer weight with a maximum tongue weight of 525 lb, making it well-suited for light-duty trailers and recreational towing.
To protect against corrosion and extend service life, the hitch is finished in a black powder-coated finish that resists rust, moisture, and road debris. Installation is designed to be straightforward, requiring no drilling on applicable vehicles, and mounting hardware is included to ensure proper fitment and secure attachment.
As part of Husky Towing’s extensive lineup of engineered towing products, the Husky Towing 69544C delivers consistent strength, reliable performance, and long-lasting protection. It is built to meet Husky’s quality standards and is backed by a manufacturer warranty, providing confidence and peace of mind for your towing setup.
Constructed from high-strength steel, the hitch utilizes a square tube welded design that provides excellent structural integrity and long-term durability. In weight carrying applications, the Husky Towing 69544C is rated for up to 3,500 lb gross trailer weight with a maximum tongue weight of 525 lb, making it well-suited for light-duty trailers and recreational towing.
To protect against corrosion and extend service life, the hitch is finished in a black powder-coated finish that resists rust, moisture, and road debris. Installation is designed to be straightforward, requiring no drilling on applicable vehicles, and mounting hardware is included to ensure proper fitment and secure attachment.
As part of Husky Towing’s extensive lineup of engineered towing products, the Husky Towing 69544C delivers consistent strength, reliable performance, and long-lasting protection. It is built to meet Husky’s quality standards and is backed by a manufacturer warranty, providing confidence and peace of mind for your towing setup.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.