69602C; Class III Receiver Hitch; 2 in Square; 4000 lb

  • Mfr # 69602C
  • Zoro # G106992329
product price: 
$
234.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69602C
Zoro #
G106992329
UPC #
880268151641
Country of Origin
United States

Description

Husky Towing 69602C Class III rear-mounted receiver hitch engineered with a vehicle-specific design to ensure proper fit and towing performance; precision-welded square tube construction provides strength and durability for everyday towing applications. Features a 2 inch receiver opening; rated for 4,000 lb gross trailer weight with 600 lb maximum tongue weight in weight-carrying mode; square tube steel construction; rear attachment location; bolt-on installation with no drilling required; mounting hardware included; powder-coated black finish enhances corrosion resistance; receiver included; hitch class III; tested to meet SAE J684 safety standards; ideal for small trailers, cargo carriers, and bike racks; limited 1 year warranty; Prop 65 warning applies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews