Shop HUSKY TOWING
Create Account
69589C; Class III Receiver Hitch; 2 in Square Tube; 5000 lb
- Mfr # 69589C
- Zoro # G506992240
product price:Â
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69589C
- Zoro #
- G506992240
- UPC #
- 880268151511
- Country of Origin
- United States
Description
Husky Towing 69589C Class III rear-mounted receiver hitch designed for dependable towing performance on compatible vehicles; features a 2 inch square receiver opening and is engineered for both weight carrying and standard towing applications; vehicle-specific design ensures proper fit, strength, and alignment. Rated for 5,000 lb gross trailer weight with 500 lb maximum tongue weight in weight carrying mode; constructed from high-strength steel using square tube construction; receiver included; rear attachment location; bolt-on installation with no drilling required; mounting hardware included; powder coated black finish enhances corrosion resistance and long-term durability; hitch class III; receiver size 2 inches; engineered and tested to meet SAE J684 towing standards; limited 1 year warranty; Prop 65 warning applies.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.