Shop HUSKY TOWING
Create Account
69584C; Class III Receiver Hitch; 2 in Square Tube; 4,000 lb
- Mfr # 69584C
- Zoro # G406992364
product price:Â
$
270.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69584C
- Zoro #
- G406992364
- UPC #
- 880268151467
- Country of Origin
- United States
Description
Husky Towing 69584C rear-mounted Class III receiver hitch designed for light-to-moderate towing applications; features a 2 in receiver opening; supports 4,000 lb weight carrying capacity with 600 lb tongue weight; rated for 5,000 lb weight distributing capacity with 600 lb distributing tongue weight. Constructed from steel using square tube construction; black powder-coated finish provides corrosion resistance; receiver included; mounting hardware included; attachment location rear; drilling not required; hitch class III; maximum tongue weight 600 lb; compatible with standard 2 in hitch-mounted accessories; color black; finish powder coated; limited 1-year warranty; Prop 65 compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.