69613C; Class III Square Tube Trailer Hitch; 2 Inch Receiver; 3500 lb Capacity

  • Mfr # 69613C
  • Zoro # G306992242
product price: 
$
154.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69613C
Zoro #
G306992242
UPC #
880268157186
Country of Origin
United States

Description

The Husky Towing 69613C Class III trailer hitch is engineered to deliver dependable, everyday towing performance with a strong, vehicle-specific design that ensures a precise and secure rear-mounted fit. Built with a square tube welded steel construction, this hitch features a 2 inch receiver opening, making it compatible with a wide range of towing accessories including ball mounts, cargo carriers, and bike racks. Designed for versatility, the Husky Towing 69613C supports 3,500 pounds weight carrying capacity with a 350 pound tongue weight, and when used with compatible weight distribution equipment, it accommodates up to 4,000 pounds gross trailer weight with a 400 pound tongue weight. The hitch is manufactured from heavy-duty steel and protected with a black powder-coated finish, providing excellent resistance to corrosion, road debris, and harsh weather conditions. Installation is straightforward and efficient, as this hitch includes mounting hardware and does not require drilling, helping reduce installation time while maintaining structural integrity. As part of Husky Towing’s trusted lineup of towing products, this hitch is engineered for safety, durability, and ease of use. The Husky Towing 69613C is backed by a limited 1 year warranty and includes a Prop 65 warning for transparency and compliance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews