Shop HUSKY TOWING
See all product information
Create Account
69488C; Class III Trailer Hitch; 2 Inch Receiver; 3500/4000 LB; Black
- Mfr # 69488C
- Zoro # G606992256
product price:
$
207.99
/ea
Free Shipping & Returns
Key Features
Receiver Size
2 Inch
Color
Black
Material
Steel
Finish
Powder Coated
Class
III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69488C
- Zoro #
- G606992256
- UPC #
- 880268150750
- Country of Origin
- United States
Dimensions
- Receiver Size
- 2 Inch
Details
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Class
- III
- Weight Carrying Tongue Weight
- 350 lb
- Weight Distributing Capacity
- 4000 lb
- Weight Distributing Tongue Weight
- 400 lb
- Construction
- Round Tube Welded
- Weight Carrying Capacity
- 3500 lb
Description
Husky Towing 69488C Class III round tube trailer hitch features a 2 inch rear receiver and is rated for 3,500 pound gross trailer weight with 350 pound tongue weight in weight-carrying mode, and 4,000 pound gross trailer weight with 400 pound tongue weight when used with a weight distributing system. Constructed from durable steel with a round tube welded design, this hitch is finished in a black powder-coated coating for corrosion resistance and long-term durability. Engineered for a rear attachment location, it requires no drilling for installation and includes mounting hardware. The open 2 inch receiver is ready to accept standard hitch accessories. Designed for strength, safe towing performance, and dependable fitment, this hitch meets the needs of Class III towing applications. Prop 65 compliant (WARNING: Cancer and Reproductive Harm – www.p65warnings.ca.gov). Backed by a limited 1-year warranty and supported by Husky Towing’s line of high-quality towing solutions.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.