69614C; Trailer Hitch Receiver; Class III; 2"; 3500 LB Capacity

  • Mfr # 69614C

  • Zoro # G106992312


product price:  $206.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69614C
Zoro #
G106992312
UPC #
880268157193
Country of Origin
United States

Description

The Husky Towing 69614C Class III trailer hitch receiver is designed to deliver reliable towing performance with a vehicle-specific fit and clean installation. Featuring a 2-inch receiver opening, this hitch supports a 3,500-pound gross trailer weight and a 525-pound tongue weight, making it suitable for light-duty towing applications. Manufactured from high-strength steel, the hitch features square tube construction for enhanced rigidity and long-term durability. A black powder-coated finish provides corrosion resistance against road debris and environmental exposure. The rear-mounted bolt-on design requires no drilling, and all required mounting hardware is included, ensuring a straightforward installation process. Tested to meet industry towing standards, the Husky Towing 69614C provides dependable performance while maintaining a factory-style appearance. Backed by a limited 1-year warranty and compliant with Prop 65, this hitch is a dependable choice for light towing needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.