Shop HUSKY TOWING
See all product information
Create Account
69548C; Class III Trailer Hitch; 2 Inch Receiver; 5000 lb; Black
- Mfr # 69548C
- Zoro # G606992270
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Material
Steel
Color
Black
Receiver Size
2 Inch
Weight Distributing Capacity
0 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69548C
- Zoro #
- G606992270
- UPC #
- 880268151108
- Country of Origin
- United States
- Finish
- Powder Coated
- Material
- Steel
- Color
- Black
- Weight Distributing Capacity
- 0 lb
- Construction
- Round Tube Welded
- Weight Carrying Tongue Weight
- 750 lb
- Class
- III
- Weight Carrying Capacity
- 5000 lb
- Weight Distributing Tongue Weight
- 0 lb
Dimensions
- Receiver Size
- 2 Inch
Description
Husky Towing 69548C Class III round tube trailer hitch features a 2 inch receiver and is engineered for rear-mounted towing applications with up to 5,000 pounds gross trailer weight and 750 pounds tongue weight capacity in weight-carrying mode. Constructed from durable steel with a black powder-coated finish for corrosion resistance, this hitch uses a round tube welded design for strength and long-term durability. The vehicle-specific design ensures a proper fit, and installation does not require drilling. Mounting hardware is included for a complete installation. This hitch is ideal for light- to medium-duty towing needs and provides a clean, functional appearance at the rear of the vehicle. Receiver is included and sized at 2 inches to accept standard Class III hitch accessories. Backed by a limited 1 year warranty. Prop 65 compliant (WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov). Designed to meet Husky Towing standards for safety, fit, and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.