Shop HUSKY TOWING
See all product information
Create Account
69622C; Class III Trailer Hitch; 2" Receiver; 3500 lb; Black
- Mfr # 69622C
- Zoro # G306124353
product price:
$
180.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coated
Color
Black
Receiver Size
2 Inch
Weight Carrying Capacity
3500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69622C
- Zoro #
- G306124353
- UPC #
- 880268157285
- Country of Origin
- United States
- Material
- Steel
- Finish
- Powder Coated
- Color
- Black
- Weight Carrying Capacity
- 3500 lb
- Weight Distributing Capacity
- 0 lb
- Construction
- Square Tube Welded
- Class
- III
- Weight Carrying Tongue Weight
- 525 lb
- Weight Distributing Tongue Weight
- 0 lb
Dimensions
- Receiver Size
- 2 Inch
Description
Husky Towing 69622C Class III trailer hitch features a round tube steel construction with a 2 inch receiver for rear-mounted towing, rated for 3,500 pound weight carrying capacity and 525 pound maximum tongue weight. Designed as a vehicle-specific fit, this hitch includes the receiver and mounting hardware for installation with no drilling required. The durable black powder coated finish helps resist corrosion and wear, while the round tube design provides strength and a clean, integrated appearance. Engineered for reliable towing performance, this Class III hitch is compatible with standard 2 inch receiver-mounted accessories within rated limits. Prop 65 compliant: Yes — WARNING: Cancer and Reproductive Harm. Backed by a limited 1 year warranty, Husky Towing products deliver quality construction, safe operation, and dependable towing solutions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.