Shop HUSKY TOWING
Create Account
69627C; Class III Trailer Hitch; 2 Inch Receiver; 6000 lbs
- Mfr # 69627C
- Zoro # G006992337
product price:Â
$
272.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69627C
- Zoro #
- G006992337
- UPC #
- 880268171748
- Country of Origin
- United States
Description
The Husky Towing 69627C Class III trailer hitch is engineered to provide strong, reliable towing performance with a vehicle-specific design for a precise, custom fit. Equipped with a 2 inch receiver, this hitch supports a weight carrying capacity of up to 6,000 pounds with a 600 pound tongue weight rating, making it ideal for towing utility trailers, campers, and a wide range of recreational equipment. Constructed from heavy-duty steel, the hitch features a square tube design with precisely welded joints and a strengthened seamless collar for added durability and long-term strength. The open-back receiver allows for easy cleaning, helping prevent dirt and debris buildup. A rust-resistant liquid Bonderite coating, combined with a black powder-coated finish, protects the hitch inside and out against corrosion and harsh road conditions. When used with a compatible weight distribution system, the Husky Towing 69627C increases towing capacity to 10,000 pounds gross trailer weight with a 1,000 pound weight distributing tongue rating. This added capability improves load balance and towing stability for heavier trailers. Designed for rear attachment, the hitch installs without drilling or cutting, and all required mounting hardware is included for a secure installation. Tested to meet SAE J684 safety standards, this hitch delivers dependable performance and peace of mind. Backed by a limited lifetime warranty, the Husky Towing 69627C reflects Husky Towing’s commitment to precision engineering, durable construction, and reliable towing solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.