Shop HUSKY TOWING
Create Account
69628C; Class III Trailer Hitch; 2 Inch Receiver; 3500 lb GTW; 525 lb Tongue Weight
- Mfr # 69628C
- Zoro # G506992349
product price:Â
$
253.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69628C
- Zoro #
- G506992349
- UPC #
- 612314047192
- Country of Origin
- United States
Description
The Husky Towing 69628C Class III trailer hitch is engineered to deliver dependable towing performance with a vehicle-specific design that ensures a precise, custom fit. Rated for up to 3,500 pounds of gross trailer weight and 525 pounds of tongue weight, this hitch is ideal for light to mid-duty towing applications where strength, reliability, and proper fit are essential. Its 2-inch receiver opening accepts a wide range of towing accessories, making it a versatile choice for everyday towing needs. Constructed from durable steel and precisely welded for superior strength, this hitch features a reinforced seamless collar that adds rigidity and long-term durability. The hitch is protected inside and out with a rust-resistant liquid Bonderite coating and a black powder-coated finish to help withstand road debris, moisture, and harsh weather conditions. An open-back receiver design allows for easy cleaning, helping maintain proper fitment of hitch-mounted accessories over time. Designed for rear mounting, the Husky Towing 69628C installs without drilling or cutting, simplifying installation while maintaining a clean factory-style appearance. It does not include a ball mount, allowing you to choose the appropriate towing components for your specific setup. Rigorously tested to meet SAE J684 safety standards and backed by a limited lifetime warranty, this Class III hitch reflects Husky Towing’s commitment to quality, safety, and long-lasting towing solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.