Shop HUSKY TOWING

69649C; Class III Trailer Hitch; 2 Inch Receiver; 3500 LB

  • Mfr # 69649C
  • Zoro # G106992305

product price: 
$
253.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
69649C
Zoro #
G106992305
UPC #
880268183628
Country of Origin
United States

Description

The Husky Towing 69649C Class III trailer hitch is engineered to provide reliable towing performance with a vehicle-specific design that ensures a precise, custom fit. Featuring a 2 inch receiver, this hitch supports a weight carrying capacity of up to 3,500 pounds with a maximum tongue weight of 525 pounds, making it ideal for towing utility trailers, small campers, and other light-duty loads. Constructed from heavy-duty steel, the hitch utilizes a welded square tube design for superior strength and durability. Precisely welded seams enhance structural integrity, while the welded seamless collar reinforces the receiver opening for added stability during towing. The open-back receiver design allows for easy cleaning, helping prevent dirt and debris buildup that can interfere with hitch accessories. For long-term corrosion protection, the Husky Towing 69649C is co-cured in a rust-resistant liquid Bonderite coating and finished with a black gloss powder coat. This dual-layer finish helps protect the hitch from moisture, road salt, and environmental exposure, extending its service life and maintaining a clean appearance. Designed for rear mounting, installation does not require drilling or cutting, helping reduce installation time and complexity. All necessary mounting hardware is included for a straightforward installation process. Engineered and rigorously tested to SAE J684 safety standards, this hitch delivers dependable performance and towing confidence. Backed by a limited 1 year warranty, the Husky Towing 69649C reflects Husky’s commitment to quality construction, precise engineering, and safe towing solutions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.