69629C; Class III Receiver Hitch; 2 in Receiver; 6,000 lb
- Mfr # 69629C
- Zoro # G006124257
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Receiver Size
2 Inch
Color
Black
Material
Steel
Finish
Powder Coated
Class
III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69629C
- Zoro #
- G006124257
- UPC #
- 612314047222
- Country of Origin
- United States
Dimensions
- Receiver Size
- 2 Inch
Details
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Class
- III
- Weight Carrying Capacity
- 6000 lb
- Weight Distributing Tongue Weight
- 900 lb
- Weight Distributing Capacity
- 8000 lb
- Weight Carrying Tongue Weight
- 900 lb
- Construction
- Square Tube Welded
Description
Husky Towing 69629C rear-mounted Class III receiver hitch with 2 in receiver opening; supports 6,000 lb weight carrying capacity and 900 lb tongue weight; rated for 8,000 lb weight distributing capacity with 900 lb distributing tongue weight; vehicle-specific design ensures proper fit.
Constructed from mild steel with square tube construction; black powder-coated finish with rust-resistant treatment; seamless collar for added strength; open-back receiver for easy cleaning; receiver and mounting hardware included; bolt-on installation; limited lifetime warranty; Prop 65 not required.
Constructed from mild steel with square tube construction; black powder-coated finish with rust-resistant treatment; seamless collar for added strength; open-back receiver for easy cleaning; receiver and mounting hardware included; bolt-on installation; limited lifetime warranty; Prop 65 not required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.