Shop HUSKY TOWING
Create Account
69642C; Class III Receiver Hitch; Kia Telluride; 2" Receiver 5,000 lb
- Mfr # 69642C
- Zoro # G206992304
product price:Â
$
341.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69642C
- Zoro #
- G206992304
- UPC #
- 880268180139
- Country of Origin
- United States
Description
The Husky Towing 69642C Class III Receiver Hitch is a vehicle-specific towing solution engineered for a precise fit on the Kia Telluride. Designed to meet SAE J684 safety standards, this hitch delivers dependable towing performance for both weight carrying and weight distributing applications, making it ideal for trailers, cargo carriers, and hitch-mounted accessories. Constructed from high-strength steel, the hitch features a square tube welded design for superior durability and load management. A welded seamless collar reinforces the receiver opening, while the open-back receiver allows for easier cleaning and maintenance. For long-term corrosion resistance, the hitch is co-cured in a rust-resistant liquid Bonderite coating and finished in a black gloss powder coat, protecting internal and external surfaces from road debris and moisture. The Husky Towing 69642C installs using a bolt-on method, requires no drilling or cutting, and has an estimated installation time of approximately 1.5 hours. Mounting hardware is included, while a ball mount is sold separately. Backed by a limited lifetime warranty, this hitch provides a durable, custom-fit towing foundation for Kia Telluride owners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.