69631C; Class III Receiver Hitch; Ram 1500; 2" Receiver 6,000 lb
- Mfr # 69631C
- Zoro # G206992342
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69631C
- Zoro #
- G206992342
- UPC #
- 612314048533
- Country of Origin
- United States
Description
The Husky Towing 69631C Class III Receiver Hitch is a vehicle-specific hitch designed to provide a strong, reliable towing solution for the Ram 1500. Engineered and tested to SAE J684 standards, this hitch supports both weight carrying and weight distributing towing, making it suitable for a wide range of towing needs. Built from heavy-duty steel, the hitch utilizes a square tube welded construction for enhanced strength and durability. A welded seamless collar reinforces the receiver opening, while the open-back receiver design allows debris and moisture to escape for easier maintenance. Corrosion protection is ensured through a liquid Bonderite rust-resistant coating, followed by a black gloss powder coat finish for long-lasting protection. Installation is straightforward and vehicle-friendly, requiring no drilling or cutting, with an estimated install time of 1.5 hours. Mounting hardware is included, and a ball mount is sold separately. Backed by a limited lifetime warranty, the Husky Towing 69631C delivers dependable performance and a precise OEM-style fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.