Shop HUSKY TOWING

69469C; Class III Square Tube Hitch; 2 Inch Receiver; 6000 lb Capacity

  • Mfr # 69469C
  • Zoro # G906124364

product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Powder Coated
Receiver Size
2 Inch
Material
Steel
Weight Distributing Tongue Weight
1000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69469C
Zoro #
G906124364
UPC #
880268150644
Country of Origin
United States

Dimensions

Receiver Size
2 Inch

Details

Color
Black
Finish
Powder Coated
Material
Steel
Weight Distributing Tongue Weight
1000 lb
Weight Carrying Tongue Weight
600 lb
Construction
Square Tube Welded
Weight Carrying Capacity
6000 lb
Class
III
Weight Distributing Capacity
10000 lb

Description

The Husky Towing 69469C Class III Square Tube Trailer Hitch is engineered for dependable towing performance with a vehicle-specific design for a precise fit. Featuring a 2-inch receiver, this hitch supports up to 6,000 pounds of weight carrying capacity with a 600-pound tongue weight, and up to 10,000 pounds when used with weight distribution equipment with a 1,000-pound tongue weight. Constructed from durable steel and finished in a black powder coat, it provides excellent corrosion resistance and long-term durability. The square tube construction delivers added strength, while the rear-mounted design allows for clean installation without drilling. Mounting hardware is included for straightforward installation. Backed by a limited 1-year warranty, the Husky 69469C is a reliable solution for towing trailers, campers, and other compatible loads.
Steel construction with black powder-coated finish; Class III hitch with 2-inch receiver; square tube design; rear attachment location; weight carrying capacity of 6,000 pounds with 600-pound tongue weight; weight distributing capacity of 10,000 pounds with 1,000-pound tongue weight; receiver included; mounting hardware included; no drilling required; Prop 65 warning applies; limited 1-year warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.