69510C; Class III Receiver Hitch; 2 in Round Tube; 3,500 lb Capacity

  • Mfr # 69510C
  • Zoro # G506992271
product price: 
$
237.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69510C
Zoro #
G506992271
UPC #
880268122344
Country of Origin
United States

Description

Husky Towing 69510C rear-mounted Class III receiver hitch featuring a 2 in receiver opening; supports 3,500 lb weight carrying capacity with 350 lb tongue weight; designed for light-duty towing applications requiring a reliable rear hitch solution. Constructed from steel using a round tube design; black powder-coated finish for durability and corrosion resistance; receiver included; mounting hardware included; bolt-on installation; drilling not required; attachment location rear; compatible with standard 2 in hitch accessories; limited 1-year warranty; Prop 65 compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews